QD40XXH400
Description
QD40XXH400 TIMING PULLEY ; 1-1/4" PIT 4" BELT W CI J BUSHED 40T
Part # QD40XXH400
BDI # 22737419
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.275
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type D3F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed
QD40XXH500
Description
QD40XXH500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W CI J BUSHED 40T
Part # QD40XXH500
BDI # 22737426
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.275
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Type D3F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed