QD48-5M-25
Description
QD48-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI JA BUSHED 48T
Part # QD48-5M-25
BDI # 22737605
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
2.965
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
10J236JA
Description
10J236JA POLY-V PULLEY ; J SECT 10 RIB JA BUSHING STEEL BLK-OXIDE
Part # 10J236JA
BDI # 22692307
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.36
Outside Diameter - Millimeter:
59.944
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
JA
Number of Grooves:
10
QD22L100
Description
QD22L100 TIMING PULLEY ; 3/8" PIT 1" BELT W CI JA BUSHED 22T
Part # QD22L100
BDI # 22736313
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
QD16H200
Description
QD16H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI JA BUSHED 16T
Part # QD16H200
BDI # 22736014
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70.612
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Bushed
QD28-8M-50
Description
QD28-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI JA BUSHED 28T
Part # QD28-8M-50
BDI # 22736630
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed