QD144-14M-170
Description
QD144-14M-170 TIMING PULLEY ; 14MM PIT 170MM W CI M BUSHED 144T
Part # QD144-14M-170
BDI # 22735891
Features
Pitch Diameter - Inch:
25.276
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Type A3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
642
Mounting Method:
Bushed
Belt Width - Millimeter:
170