88V1700M
Description
88V1700M V-BELT PULLEY ; 8 GRV 8V BELT M BUSHING CAST IRON
Part # 88V1700M
BDI # 22733497
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Outside Diameter - Millimeter:
431.8
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
8
68V2120M
Description
68V2120M V-BELT PULLEY ; 6 GRV 8V BELT M BUSHING CAST IRON
Part # 68V2120M
BDI # 22734091
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
6
68V2000M
Description
68V2000M V-BELT PULLEY ; 6 GRV 8V BELT M BUSHING CAST IRON
Part # 68V2000M
BDI # 22734085
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
6
QD48XXH500
Description
QD48XXH500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W CI M BUSHED 48T
Part # QD48XXH500
BDI # 22737712
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
127
108V2120M
Description
108V2120M V-BELT PULLEY ; 10 GRV 8V BELT M BUSHING CAST IRON
Part # 108V2120M
BDI # 22691543
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
10