14XL025-6FA4
Description
14XL025-6FA4 TIMING PULLEY ; 0.200" PIT 1/4" W 5/16" BORE ALUM 14T
Part # 14XL025-6FA4
BDI # 22706307
Features
Pitch Diameter - Inch:
0.891
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Inch
Outside Diameter - Inch:
0.871
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.631
Mounting Method:
Finished Bore
14XL037-3FA6
Description
14XL037-3FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 14T
Part # 14XL037-3FA6
BDI # 22706336
Features
Pitch Diameter - Inch:
0.891
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Inch
Outside Diameter - Inch:
0.871
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.631
Mounting Method:
Finished Bore
14XL037MSFM6
Description
14XL037MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 14XL037MSFM6
BDI # 26282921
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28.58
Inch - Metric:
Inch
Outside Diameter - Inch:
0.87
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
14L075-6FS5
Description
14L075-6FS5 TIMING PULLEY ; 3/8" PIT 3/4" W 3/8" BORE STEEL 14T
Part # 14L075-6FS5
BDI # 22706149
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Rough Bore
14XL037-3FA5
Description
14XL037-3FA5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE ALUM 14T
Part # 14XL037-3FA5
BDI # 22706331
Features
Pitch Diameter - Inch:
0.891
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Inch
Outside Diameter - Inch:
0.871
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.631
Mounting Method:
Finished Bore