17-5M09M6A8
Description
17-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 17T
Part # 17-5M09M6A8
BDI # 22714171
Features
Pitch Diameter - Inch:
1.063
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
17LF100X1/2
Description
17LF100X1/2 TIMING PULLEY ; 3/8" PIT 1" BELT W 1/2" BORE STEEL 17T
Part # 17LF100X1/2
BDI # 22715067
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
17-3M06M6CA6
Description
17-3M06M6CA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 17T
Part # 17-3M06M6CA6
BDI # 22713836
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
18.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.61
Face Width - Millimeter:
8.484
Face Width - Inch:
0.334
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
17-2P09-6FA2
Description
17-2P09-6FA2 TIMING PULLEY ; 2MM PIT 09MM W ALUM 3/16" BORE 17T
Part # 17-2P09-6FA2
BDI # 22713750
Features
Pitch Diameter - Inch:
0.426
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.82
Mounting Method:
Finished Bore
17LF075X5/8
Description
17LF075X5/8 TIMING PULLEY ; 3/8" PIT 3/4" BELT W 5/8" BORE STEEL 17T
Part # 17LF075X5/8
BDI # 22715061
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore