20-3P15-6FA2
Description
20-3P15-6FA2 TIMING PULLEY ; 3MM PIT 15MM W ALUM 3/16" BORE 20T
Part # 20-3P15-6FA2
BDI # 22722953
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
18.847
Face Width - Inch:
0.742
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
47AT10/20-2
Description
47AT10/20-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 20 TEETH ALUMINUM
Part # 47AT10/20-2
BDI # 22686771
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
20XL037-6FA6
Description
20XL037-6FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 20T
Part # 20XL037-6FA6
BDI # 21436342
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
20-3P15-6FA3
Description
20-3P15-6FA3 TIMING PULLEY ; 3MM PIT 15MM W ALUM 1/4" BORE 20T
Part # 20-3P15-6FA3
BDI # 22722959
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
18.847
Face Width - Inch:
0.742
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
20-3M06-IA3
Description
20-3M06-IA3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 20T
Part # 20-3M06-IA3
BDI # 22722801
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore