39-14MX90-6FS16
Description
39-14MX90-6FS16 TIMING PULLEY ; 14MM PIT 90MM W 1-1/2" MPB STEEL 39T
Part # 39-14MX90-6FS16
BDI # 22715128
Features
Pitch Diameter - Inch:
6.85
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
174
Mounting Method:
Rough Bore
39-14MX125-6FS16
Description
39-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 39T
Part # 39-14MX125-6FS16
BDI # 22715089
Features
Pitch Diameter - Inch:
6.85
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
174
Mounting Method:
Rough Bore