27AT5/40-2
Description
27AT5/40-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 40 TEETH ALUMINUM
Part # 27AT5/40-2
BDI # 22698102
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.457
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
40MP025-SFP3
Description
40MP025-SFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 40MP025-SFP3
BDI # 26277131
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Finished Bore
40MP025-3FP4
Description
40MP025-3FP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 40MP025-3FP4
BDI # 26277047
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Finished Bore
40MP025MSFM5
Description
40MP025MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 40MP025MSFM5
BDI # 26270275
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40MP025MSFP8
Description
40MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40MP025MSFP8
BDI # 26273983
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore