26HP100
Description
26HP100 TIMING PULLEY ; 1/2" PIT 1" BELT W P1 BUSHED CI 26T
Part # 26HP100
BDI # 22696978
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 6 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
105.105
Mounting Method:
Bushed
26HP150
Description
26HP150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W P1 BUSHED CI 26T
Part # 26HP150
BDI # 22696982
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Type 6 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
105.105
Mounting Method:
Bushed