28HP200
Description
28HP200 TIMING PULLEY ; 1/2" PIT 2" BELT W P2 BUSHED CI 28T
Part # 28HP200
BDI # 22699591
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
57.937
Face Width - Inch:
2.281
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed