30HP200
Description
30HP200 TIMING PULLEY ; 1/2" PIT 2" BELT W P2 BUSHED CI 30T
Part # 30HP200
BDI # 22703785
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
57.937
Face Width - Inch:
2.281
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed