22XHQ200
Description
22XHQ200 TIMING PULLEY ; 7/8" PIT 2" BELT W Q1 BUSHED CI 22T
Part # 22XHQ200
BDI # 22688450
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.875
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 10 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
36HQ300
Description
36HQ300 TIMING PULLEY ; 1/2" PIT 3" BELT W Q2 BUSHED CI 36T
Part # 36HQ300
BDI # 22712649
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
87.325
Face Width - Inch:
3.438
Belt Pitch:
1/2 Inch
Other Features:
Type 11 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
36HQ100
Description
36HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 36T
Part # 36HQ100
BDI # 22712637
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
48HQ150
Description
48HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 48T
Part # 48HQ150
BDI # 22715370
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
194.031
Mounting Method:
Bushed
40HQ100
Description
40HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 40T
Part # 40HQ100
BDI # 22718772
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
217.5
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed