84HQ100
Description
84HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 84T
Part # 84HQ100
BDI # 22731518
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
72HQ100
Description
72HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 72T
Part # 72HQ100
BDI # 22725932
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
291.059
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
72HQ150
Description
72HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 72T
Part # 72HQ150
BDI # 22725936
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
291.059
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1
96HQ150
Description
96HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 96T
Part # 96HQ150
BDI # 22727866
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1
60HQ150
Description
60HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 60T
Part # 60HQ150
BDI # 22728503
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1