120HQ100
Description
120HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 120T
Part # 120HQ100
BDI # 22697126
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
120HQ150
Description
120HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 120T
Part # 120HQ150
BDI # 22697130
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1