20XXHR400
Description
20XXHR400 TIMING PULLEY ; 1-1/2" PIT 4" BELT W R2 BUSHED CI 20T
Part # 20XXHR400
BDI # 22686355
Features
Pitch Diameter - Inch:
7.958
Flange Outside Diameter - Millimeter:
220.675
Inch - Metric:
Inch
Outside Diameter - Inch:
7.838
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
202.133
Mounting Method:
Bushed
20XXHR500
Description
20XXHR500 TIMING PULLEY ; 1-1/2" PIT 5" BELT W R2 BUSHED CI 20T
Part # 20XXHR500
BDI # 22686359
Features
Pitch Diameter - Inch:
7.958
Flange Outside Diameter - Millimeter:
220.675
Inch - Metric:
Inch
Outside Diameter - Inch:
7.838
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
202.133
Mounting Method:
Bushed