22XXHR500
Description
22XXHR500 TIMING PULLEY ; 1-1/2" PIT 5" BELT W R2 BUSHED CI 22T
Part # 22XXHR500
BDI # 22688516
Features
Pitch Diameter - Inch:
8.754
Flange Outside Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Outside Diameter - Inch:
8.634
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
222.352
Mounting Method:
Bushed
22XXHR400
Description
22XXHR400 TIMING PULLEY ; 1-1/2" PIT 4" BELT W R2 BUSHED CI 22T
Part # 22XXHR400
BDI # 22688514
Features
Pitch Diameter - Inch:
8.754
Flange Outside Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Outside Diameter - Inch:
8.634
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
222.352
Mounting Method:
Bushed