28XXHR400
Description
28XXHR400 TIMING PULLEY ; 1-1/2" PIT 4" BELT W R2 BUSHED CI 28T
Part # 28XXHR400
BDI # 22699868
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
281
Inch - Metric:
Inch
Outside Diameter - Inch:
11.021
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed
28XHR400
Description
28XHR400 TIMING PULLEY ; 7/8" PIT 4" BELT W R2 BUSHED CI 28T
Part # 28XHR400
BDI # 22699745
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
28XXHR500
Description
28XXHR500 TIMING PULLEY ; 1-1/2" PIT 5" BELT W R2 BUSHED CI 28T
Part # 28XXHR500
BDI # 22699872
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
281
Inch - Metric:
Inch
Outside Diameter - Inch:
11.021
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed