96XHS400

COMPARE

96XHS400

Description
96XHS400 TIMING PULLEY ; 7/8" PIT 4" BELT W S1 BUSHED CI 96T

B & B MANUFACTURING

Part # 96XHS400

BDI # 22728064

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
96XHS300

COMPARE

96XHS300

Description
96XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 96T

B & B MANUFACTURING

Part # 96XHS300

BDI # 22728058

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY