QD24H200
Description
QD24H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI SD BUSHED 24T
Part # QD24H200
BDI # 22736400
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
QD24H150
Description
QD24H150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W CI SD BUSHED 24T
Part # QD24H150
BDI # 22736394
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
QD24H300
Description
QD24H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI SD BUSHED 24T
Part # QD24H300
BDI # 22736406
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed