QD23H100
Description
QD23H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SDS BUSHED 23T
Part # QD23H100
BDI # 22736360
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
102.87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92.989
Mounting Method:
Bushed