QD40L050
Description
QD40L050 TIMING PULLEY ; 3/8" PIT 1/2" BELT W CI SDS BUSHED 40T
Part # QD40L050
BDI # 22737373
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
QD40L100
Description
QD40L100 TIMING PULLEY ; 3/8" PIT 1" BELT W CI SDS BUSHED 40T
Part # QD40L100
BDI # 22737385
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
QD40L075
Description
QD40L075 TIMING PULLEY ; 3/8" PIT 3/4" BELT W CI SDS BUSHED 40T
Part # QD40L075
BDI # 22737380
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed