QD44L075
Description
QD44L075 TIMING PULLEY ; 3/8" PIT 3/4" BELT W CI SDS BUSHED 44T
Part # QD44L075
BDI # 22737546
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.04
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
133.401
Mounting Method:
Bushed
QD44L100
Description
QD44L100 TIMING PULLEY ; 3/8" PIT 1" BELT W CI SDS BUSHED 44T
Part # QD44L100
BDI # 22737552
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.04
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
133.401
Mounting Method:
Bushed
QD44-8M-30
Description
QD44-8M-30 TIMING PULLEY ; 8MM PIT 30MM W CI SDS BUSHED 44T
Part # QD44-8M-30
BDI # 22737498
Features
Pitch Diameter - Inch:
4.409
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.358
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
112
Mounting Method:
Bushed
QD44L050
Description
QD44L050 TIMING PULLEY ; 3/8" PIT 1/2" BELT W CI SDS BUSHED 44T
Part # QD44L050
BDI # 22737540
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.04
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
133.401
Mounting Method:
Bushed
QD44-8M-20
Description
QD44-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 44T
Part # QD44-8M-20
BDI # 22737492
Features
Pitch Diameter - Inch:
4.409
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.358
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Type C1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
112
Mounting Method:
Bushed