QD68-5M-25
Description
QD68-5M-25 TIMING PULLEY ; 5MM PIT 25MM W CI SDS BUSHED 68T
Part # QD68-5M-25
BDI # 22738054
Features
Pitch Diameter - Inch:
4.252
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.217
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Type C1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
108
Mounting Method:
Bushed
QD68-5M-15
Description
QD68-5M-15 TIMING PULLEY ; 5MM PIT 15MM W CI SDS BUSHED 68T
Part # QD68-5M-15
BDI # 22738048
Features
Pitch Diameter - Inch:
4.252
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.217
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Type C1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
108
Mounting Method:
Bushed