QD90-8M-20
Description
QD90-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 90T
Part # QD90-8M-20
BDI # 22738350
Features
Pitch Diameter - Inch:
9.016
Inch - Metric:
Metric
Outside Diameter - Inch:
8.972
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Type D2 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
229
Mounting Method:
Bushed
Belt Width - Millimeter:
20
QD90-5M-25
Description
QD90-5M-25 TIMING PULLEY ; 5MM PIT 25MM W CI SDS BUSHED 90T
Part # QD90-5M-25
BDI # 22738346
Features
Pitch Diameter - Inch:
5.63
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Type C1 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
Belt Width - Millimeter:
25
QD68-5M-25
Description
QD68-5M-25 TIMING PULLEY ; 5MM PIT 25MM W CI SDS BUSHED 68T
Part # QD68-5M-25
BDI # 22738054
Features
Pitch Diameter - Inch:
4.252
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.217
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Type C1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
108
Mounting Method:
Bushed
53V475SDS
Description
53V475SDS V-BELT PULLEY ; 5 GRV 3V BELT SDS BUSHING CAST IRON
Part # 53V475SDS
BDI # 22723098
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
5
QD90-5M-15
Description
QD90-5M-15 TIMING PULLEY ; 5MM PIT 15MM W CI SDS BUSHED 90T
Part # QD90-5M-15
BDI # 22738342
Features
Pitch Diameter - Inch:
5.63
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Type C1 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
Belt Width - Millimeter:
15