33V650SDS
Description
33V650SDS V-BELT PULLEY ; 3 GRV 3V BELT SDS BUSHING CAST IRON
Part # 33V650SDS
BDI # 22708521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
QD36L050
Description
QD36L050 TIMING PULLEY ; 3/8" PIT 1/2" BELT W CI SDS BUSHED 36T
Part # QD36L050
BDI # 22737154
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
1B68SDS
Description
1B68SDS V-BELT PULLEY ; 1 GRV B SECTION SDS BUSHING CAST IRON
Part # 1B68SDS
BDI # 22721018
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
33V560SDS
Description
33V560SDS V-BELT PULLEY ; 3 GRV 3V BELT SDS BUSHING CAST IRON
Part # 33V560SDS
BDI # 22708514
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
1B66SDS
Description
1B66SDS V-BELT PULLEY ; 1 GRV B SECTION SDS BUSHING CAST IRON
Part # 1B66SDS
BDI # 22721012
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1