QD36-14M-85
Description
QD36-14M-85 TIMING PULLEY ; 14MM PIT 85MM W CI SF BUSHED 36T
Part # QD36-14M-85
BDI # 22737101
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed
F36-14M55-SF
Description
F36-14M55-SF TIMING PULLEY ; 14MM PIT 55MM W SF BUSHED CI 36T
Part # F36-14M55-SF
BDI # 22732852
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed
QD36-14M-115
Description
QD36-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI SF BUSHED 36T
Part # QD36-14M-115
BDI # 22737083
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed
F36-14MX20-SF
Description
F36-14MX20-SF TIMING PULLEY ; 14MM PIT 20MM W SF BUSHED DI 36T
Part # F36-14MX20-SF
BDI # 22732858
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed
QD36-14M-40
Description
QD36-14M-40 TIMING PULLEY ; 14MM PIT 40MM W CI SF BUSHED 36T
Part # QD36-14M-40
BDI # 22737090
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed