QD80-8M-50
Description
QD80-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SF BUSHED 80T
Part # QD80-8M-50
BDI # 22738262
Features
Pitch Diameter - Inch:
8.031
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
204
Mounting Method:
Bushed
53V1400SF
Description
53V1400SF V-BELT PULLEY ; 5 GRV 3V BELT SF BUSHING CAST IRON
Part # 53V1400SF
BDI # 22723075
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
5
QD96H150
Description
QD96H150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W CI SF BUSHED 96T
Part # QD96H150
BDI # 22738388
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1
6B110SF
Description
6B110SF V-BELT PULLEY ; 6 GRV B SECTION SF BUSHING CAST IRON
Part # 6B110SF
BDI # 22735007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
1C100SF
Description
1C100SF V-BELT PULLEY ; 1 GRV C SECTION SF BUSHING CAST IRON
Part # 1C100SF
BDI # 22721056
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1