QD19H100
Description
QD19H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SH BUSHED 19T
Part # QD19H100
BDI # 22736145
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Bushed