QD26L100
Description
QD26L100 TIMING PULLEY ; 3/8" PIT 1" BELT W CI SH BUSHED 26T
Part # QD26L100
BDI # 22736532
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Bushed
QD26L075
Description
QD26L075 TIMING PULLEY ; 3/8" PIT 3/4" BELT W CI SH BUSHED 26T
Part # QD26L075
BDI # 22736526
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Bushed
QD26L050
Description
QD26L050 TIMING PULLEY ; 3/8" PIT 1/2" BELT W CI SH BUSHED 26T
Part # QD26L050
BDI # 22736520
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Bushed