QD32-14M-55
Description
QD32-14M-55 TIMING PULLEY ; 14MM PIT 55MM W CI SK BUSHED 32T
Part # QD32-14M-55
BDI # 22736874
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.702
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
QD32H100
Description
QD32H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 32T
Part # QD32H100
BDI # 22736908
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed
QD32H300
Description
QD32H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI SK BUSHED 32T
Part # QD32H300
BDI # 22736926
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed
QD32-14M-115
Description
QD32-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI SK BUSHED 32T
Part # QD32-14M-115
BDI # 22736861
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.702
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
QD32-14M-40
Description
QD32-14M-40 TIMING PULLEY ; 14MM PIT 40MM W CI SK BUSHED 32T
Part # QD32-14M-40
BDI # 22736868
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.702
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed