QD34-14M-85
Description
QD34-14M-85 TIMING PULLEY ; 14MM PIT 85MM W CI SK BUSHED 34T
Part # QD34-14M-85
BDI # 22737005
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
155.702
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Bushed
QD34H100
Description
QD34H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 34T
Part # QD34H100
BDI # 22737035
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
151.359
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
137.439
Mounting Method:
Bushed
QD34-14M-40
Description
QD34-14M-40 TIMING PULLEY ; 14MM PIT 40MM W CI SK BUSHED 34T
Part # QD34-14M-40
BDI # 22736991
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Bushed
F34-14MX20-SK
Description
F34-14MX20-SK TIMING PULLEY ; 14MM PIT 20MM W SK BUSHED DI 34T
Part # F34-14MX20-SK
BDI # 22732813
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Bushed
QD34-14M-55
Description
QD34-14M-55 TIMING PULLEY ; 14MM PIT 55MM W CI SK BUSHED 34T
Part # QD34-14M-55
BDI # 22736997
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Bushed