QD36H300
Description
QD36H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI SK BUSHED 36T
Part # QD36H300
BDI # 22737149
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.359
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
QD36H150
Description
QD36H150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W CI SK BUSHED 36T
Part # QD36H150
BDI # 22737136
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.359
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
QD36H200
Description
QD36H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI SK BUSHED 36T
Part # QD36H200
BDI # 22737143
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.359
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
QD36H100
Description
QD36H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 36T
Part # QD36H100
BDI # 22737130
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.359
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed