QD42H100
Description
QD42H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 42T
Part # QD42H100
BDI # 22737438
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183.667
Inch - Metric:
Inch
Outside Diameter - Inch:
6.631
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
169.799
Mounting Method:
Bushed