QD72-8M-50
Description
QD72-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SK BUSHED 72T
Part # QD72-8M-50
BDI # 22738113
Features
Pitch Diameter - Inch:
7.205
Flange Outside Diameter - Millimeter:
192.989
Inch - Metric:
Metric
Outside Diameter - Inch:
7.165
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
183
Mounting Method:
Bushed
QD72-8M-30
Description
QD72-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SK BUSHED 72T
Part # QD72-8M-30
BDI # 22738107
Features
Pitch Diameter - Inch:
7.205
Flange Outside Diameter - Millimeter:
192.989
Inch - Metric:
Metric
Outside Diameter - Inch:
7.165
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type C2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183
Mounting Method:
Bushed