32-8MX21-1210SS
Description
32-8MX21-1210SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 32T
Part # 32-8MX21-1210SS
BDI # 23109646
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.146
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed
QD32-14M-55
Description
QD32-14M-55 TIMING PULLEY ; 14MM PIT 55MM W CI SK BUSHED 32T
Part # QD32-14M-55
BDI # 22736874
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.702
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
QD32H100
Description
QD32H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 32T
Part # QD32H100
BDI # 22736908
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed
TL32H200
Description
TL32H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 32T
Part # TL32H200
BDI # 22739019
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed
QD32H300
Description
QD32H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI SK BUSHED 32T
Part # QD32H300
BDI # 22736926
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed