72HQ100
Description
72HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 72T
Part # 72HQ100
BDI # 22725932
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
291.059
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
72HQ150
Description
72HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 72T
Part # 72HQ150
BDI # 22725936
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
291.059
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1
QD72-14M-40
Description
QD72-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 72T
Part # QD72-14M-40
BDI # 22738072
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed
QD72-14M-115
Description
QD72-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI J BUSHED 72T
Part # QD72-14M-115
BDI # 22738060
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed
72-14P55-3020
Description
72-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 72T
Part # 72-14P55-3020
BDI # 22725570
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed