11MP025-DFA1
Description
11MP025-DFA1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 11MP025-DFA1
BDI # 26275048
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
11.43
Inch - Metric:
Inch
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
7.112
Mounting Method:
Finished Bore
11MP025-SFA1
Description
11MP025-SFA1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 11MP025-SFA1
BDI # 26275047
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
11.43
Inch - Metric:
Inch
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
7.112
Mounting Method:
Finished Bore
11XL037MDFM4
Description
11XL037MDFM4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 11XL037MDFM4
BDI # 26275042
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
23.81
Inch - Metric:
Inch
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
1/5 Inch
Other Features:
Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
11MP025MDFA3
Description
11MP025MDFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 11MP025MDFA3
BDI # 26275046
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
11.43
Inch - Metric:
Metric
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
7
Mounting Method:
Finished Bore
11MP025MSFP3
Description
11MP025MSFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 11MP025MSFP3
BDI # 26275045
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
11.43
Inch - Metric:
Metric
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
7
Mounting Method:
Finished Bore