17LF075X5/8
Description
17LF075X5/8 TIMING PULLEY ; 3/8" PIT 3/4" BELT W 5/8" BORE STEEL 17T
Part # 17LF075X5/8
BDI # 22715061
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
17-3M06-6CA5
Description
17-3M06-6CA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 3/8" BORE ALUM 17T
Part # 17-3M06-6CA5
BDI # 22713832
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
8.484
Face Width - Inch:
0.334
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Finished Bore
17LF100X5/8
Description
17LF100X5/8 TIMING PULLEY ; 3/8" PIT 1" BELT W 5/8" BORE STEEL 17T
Part # 17LF100X5/8
BDI # 22715079
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
17-5M15-6A3
Description
17-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 17T
Part # 17-5M15-6A3
BDI # 22714179
Features
Pitch Diameter - Inch:
1.065
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
17-2P03-6FA2
Description
17-2P03-6FA2 TIMING PULLEY ; 2MM PIT 03MM W ALUM 3/16" BORE 17T
Part # 17-2P03-6FA2
BDI # 22713726
Features
Pitch Diameter - Inch:
0.426
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.82
Mounting Method:
Finished Bore