11XL037-6FS2
Description
11XL037-6FS2 TIMING PULLEY ; 0.200" PIT 3/8" W 3/16" BORE STL 11T
Part # 11XL037-6FS2
BDI # 22696804
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
17.78
Mounting Method:
Rough Bore
11XL037-6FS3
Description
11XL037-6FS3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE STEEL 11T
Part # 11XL037-6FS3
BDI # 22696808
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
17.78
Mounting Method:
Rough Bore