16L075-6FS6
Description
16L075-6FS6 TIMING PULLEY ; 3/8" PIT 3/4" W 1/2" BORE STEEL 16T
Part # 16L075-6FS6
BDI # 22711445
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
16T2.5/16-2
Description
16T2.5/16-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 16 TEETH ALUMINUM
Part # 16T2.5/16-2
BDI # 22712297
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6C | 3MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
13
Mounting Method:
Rough Bore
27T5/16-2
Description
27T5/16-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 16 TEETH ALUMINUM
Part # 27T5/16-2
BDI # 22698193
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.969
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
26
Mounting Method:
Rough Bore
16H150-6FS8
Description
16H150-6FS8 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W 3/4" BORE STL 16T
Part # 16H150-6FS8
BDI # 22711353
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70.612
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Rough Bore
16XL037-6FS5
Description
16XL037-6FS5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE STEEL 16T
Part # 16XL037-6FS5
BDI # 22713252
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Rough Bore