21T5/26-2
Description
21T5/26-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 26 TEETH ALUMINUM
Part # 21T5/26-2
BDI # 22687508
Features
Pitch Diameter - Inch:
1.614
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.594
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
41
Mounting Method:
Rough Bore
26L075-6FS7
Description
26L075-6FS7 TIMING PULLEY ; 3/8" PIT 3/4" W 5/8" BORE STEEL 26T
Part # 26L075-6FS7
BDI # 22697004
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Rough Bore
26L050-6FS6
Description
26L050-6FS6 TIMING PULLEY ; 3/8" PIT 1/2" W 1/2" BORE STEEL 26T
Part # 26L050-6FS6
BDI # 22696998
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Rough Bore
26-5MX15-6FS5
Description
26-5MX15-6FS5 TIMING PULLEY ; 5MM PIT 15MM W 3/8" MPB STEEL 26T
Part # 26-5MX15-6FS5
BDI # 22696493
Features
Pitch Diameter - Inch:
1.614
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
41
Mounting Method:
Rough Bore
26XH400-6FS10
Description
26XH400-6FS10 TIMING PULLEY ; 7/8" PITCH 4" BELT W 1" BORE STEEL 26T
Part # 26XH400-6FS10
BDI # 22697112
Features
Pitch Diameter - Inch:
7.242
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 6F | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183.947
Mounting Method:
Rough Bore