30-5P15-6FS6
Description
30-5P15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/2" BORE 30T
Part # 30-5P15-6FS6
BDI # 22703361
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
48
Mounting Method:
Rough Bore
30XL037-6FS4
Description
30XL037-6FS4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE STL 30T
Part # 30XL037-6FS4
BDI # 22704071
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
30XL037-6FS5
Description
30XL037-6FS5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE STEEL 30T
Part # 30XL037-6FS5
BDI # 22704075
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
66T10/30-2
Description
66T10/30-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 30 TEETH ALUMINUM
Part # 66T10/30-2
BDI # 22732837
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.685
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6F | 12MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
30L075-6FS7
Description
30L075-6FS7 TIMING PULLEY ; 3/8" PIT 3/4" W 5/8" BORE STEEL 30T
Part # 30L075-6FS7
BDI # 22703808
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
96.52
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
90.957
Mounting Method:
Rough Bore