31-14MX125-6FS16

COMPARE

31-14MX125-6FS16

Description
31-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 31T

B & B MANUFACTURING

Part # 31-14MX125-6FS16

BDI # 22704319

Features

Pitch Diameter - Inch: 5.433
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.331
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 138
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
31-14MX68-6FS10

COMPARE

31-14MX68-6FS10

Description
31-14MX68-6FS10 TIMING PULLEY ; 14MM PIT 68MM W 1" MPB STEEL 31T

B & B MANUFACTURING

Part # 31-14MX68-6FS10

BDI # 22704335

Features

Pitch Diameter - Inch: 5.433
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.331
Face Width - Millimeter: 84.531

Face Width - Inch: 3.328
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 138
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
31-14MX90-6FS16

COMPARE

31-14MX90-6FS16

Description
31-14MX90-6FS16 TIMING PULLEY ; 14MM PIT 90MM W 1-1/2" MPB STEEL 31T

B & B MANUFACTURING

Part # 31-14MX90-6FS16

BDI # 22704339

Features

Pitch Diameter - Inch: 5.433
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.331
Face Width - Millimeter: 106.756

Face Width - Inch: 4.203
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 138
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY