38-5P15-6FS6
Description
38-5P15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/2" BORE 38T
Part # 38-5P15-6FS6
BDI # 22714374
Features
Pitch Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Metric
Outside Diameter - Inch:
2.335
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60
Mounting Method:
Rough Bore
38-5MX15-6FS6
Description
38-5MX15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W 1/2" MPB STEEL 38T
Part # 38-5MX15-6FS6
BDI # 22714319
Features
Pitch Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Metric
Outside Diameter - Inch:
2.335
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60
Mounting Method:
Rough Bore
38-8MX62-6FS10
Description
38-8MX62-6FS10 TIMING PULLEY ; 8MM PIT 62MM W 1" MPB STEEL 38T
Part # 38-8MX62-6FS10
BDI # 22714578
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.748
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Rough Bore
38-14M115-6FS13
Description
38-14M115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W 1-1/4" MPB STEEL 38T
Part # 38-14M115-6FS13
BDI # 22713860
Features
Pitch Diameter - Inch:
6.654
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.555
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
169
Mounting Method:
Rough Bore
38-14MX125-6FS16
Description
38-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 38T
Part # 38-14MX125-6FS16
BDI # 22713874
Features
Pitch Diameter - Inch:
6.654
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.555
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
169
Mounting Method:
Rough Bore