45-14MX125-6FS16
Description
45-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 45T
Part # 45-14MX125-6FS16
BDI # 22724085
Features
Pitch Diameter - Inch:
7.874
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.783
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
200
Mounting Method:
Rough Bore
45-5P25-6FS6
Description
45-5P25-6FS6 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/2" BORE 45T
Part # 45-5P25-6FS6
BDI # 22725091
Features
Pitch Diameter - Inch:
2.835
Flange Outside Diameter - Millimeter:
78.588
Inch - Metric:
Metric
Outside Diameter - Inch:
2.776
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
72
Mounting Method:
Rough Bore
45-5MX25-6FS6
Description
45-5MX25-6FS6 TIMING PULLEY ; 5MM PIT 25MM W 1/2" MPB STEEL 45T
Part # 45-5MX25-6FS6
BDI # 22725077
Features
Pitch Diameter - Inch:
2.835
Flange Outside Diameter - Millimeter:
78.588
Inch - Metric:
Metric
Outside Diameter - Inch:
2.776
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
72
Mounting Method:
Rough Bore
45-5P15-6FS6
Description
45-5P15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/2" BORE 45T
Part # 45-5P15-6FS6
BDI # 22725087
Features
Pitch Diameter - Inch:
2.835
Flange Outside Diameter - Millimeter:
78.588
Inch - Metric:
Metric
Outside Diameter - Inch:
2.776
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
72
Mounting Method:
Rough Bore
45-8MX62-6FS10
Description
45-8MX62-6FS10 TIMING PULLEY ; 8MM PIT 62MM W 1" MPB STEEL 45T
Part # 45-8MX62-6FS10
BDI # 22725273
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.449
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
115
Mounting Method:
Rough Bore