50-5MX15-6FS6
Description
50-5MX15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W 1/2" MPB STEEL 50T
Part # 50-5MX15-6FS6
BDI # 22718366
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
3.087
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
80
Mounting Method:
Rough Bore
50-5P25-6FS6
Description
50-5P25-6FS6 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/2" BORE 50T
Part # 50-5P25-6FS6
BDI # 22718435
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
3.087
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
80
Mounting Method:
Rough Bore
50-5P15-6FS6
Description
50-5P15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/2" BORE 50T
Part # 50-5P15-6FS6
BDI # 22718429
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
3.087
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
80
Mounting Method:
Rough Bore
50-5MX25-6FS6
Description
50-5MX25-6FS6 TIMING PULLEY ; 5MM PIT 25MM W 1/2" MPB STEEL 50T
Part # 50-5MX25-6FS6
BDI # 22718372
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
3.087
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
80
Mounting Method:
Rough Bore