38AT5/72-0
Description
38AT5/72-0 TIMING PULLEY ; 5MM PITCH 25MM BELT W 72 TEETH ALUMINUM
Part # 38AT5/72-0
BDI # 22714790
Features
Pitch Diameter - Inch:
4.528
Inch - Metric:
Metric
Outside Diameter - Inch:
4.461
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
5 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
115
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25