6C70SF
Description
6C70SF V-BELT PULLEY ; 6 GRV C SECTION SF BUSHING CAST IRON
Part # 6C70SF
BDI # 23111159
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
6
65V440SD
Description
65V440SD V-BELT PULLEY ; 6 GRV 5V BELT SD BUSHING CAST IRON
Part # 65V440SD
BDI # 22732137
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.4
Outside Diameter - Millimeter:
111.76
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
6
63V600SK
Description
63V600SK V-BELT PULLEY ; 6 GRV 3V BELT SK BUSHING CAST IRON
Part # 63V600SK
BDI # 22730646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6
6B48SD
Description
6B48SD V-BELT PULLEY ; 6 GRV B SECTION SD BUSHING CAST IRON
Part # 6B48SD
BDI # 22735109
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
6
65V710SF
Description
65V710SF V-BELT PULLEY ; 6 GRV 5V BELT SF BUSHING CAST IRON
Part # 65V710SF
BDI # 22732190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
6