10L050-6FA5
Description
10L050-6FA5 TIMING PULLEY ; 3/8" PIT 1/2" W 3/8" BORE ALUM 10T
Part # 10L050-6FA5
BDI # 22692341
Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.164
Face Width - Millimeter:
18.263
Face Width - Inch:
0.719
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.328
Mounting Method:
Finished Bore
10MP025MSFP3
Description
10MP025MSFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 10MP025MSFP3
BDI # 26271620
Features
Pitch Diameter - Inch:
0.236
Flange Outside Diameter - Millimeter:
10.67
Inch - Metric:
Metric
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
6
Mounting Method:
Finished Bore
10XL037-6FS3
Description
10XL037-6FS3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE STEEL 10T
Part # 10XL037-6FS3
BDI # 22694264
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore
10XL037MSFM4
Description
10XL037MSFM4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 10XL037MSFM4
BDI # 26271622
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
22.23
Inch - Metric:
Inch
Outside Diameter - Inch:
0.618
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
10XL037-DFM3
Description
10XL037-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 10XL037-DFM3
BDI # 26283342
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
1/5 Inch
Other Features:
Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Finished Bore